£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
This bench grinder from Sealey® offers the convenience of a work light to ensure clear visibility during sharpening applications.
Features and Benefits
• Adjustable work light illuminates exactly where needed
• Induction motor delivers consistent drive
• Water tray supplied to cool a workpiece instantly
• Built-in wheel dresser for operator convenience
• Supplied with ready to use coarse and fine stones
Typical Applications
• General workshop
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 200mm |
Includes | 2 x Stones |
MFR Part No. | BG200WL |
Motor Rating | 550W |
Overall Height | 320mm |
Overall Length | 350mm |
Overall Width | 490mm |
Spindle Diameter | 16mm |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 16kg |
Wheel Speed | 2850rpm |