Starrett

Bi-Metal Fast Cut Holesaw Kits

3 Variations

Made in Britain, each bi-metal holesaw kit comprises a selection of fast cut pitch holesaws and accessories. Designed for use in the electrical, plumbing, automotive and locksmith trades, and industry generally, Starrett bi-metal fast cut holesaws are durable and shatter-resistant and ideal for cutting metal (including stainless steel), wood and plastic. Kits are supplied complete in an attractive, sturdy carrying case.

Electricians Kit (KFC06022):
Holesaws (x6): 16, 20, 25, 29, 44 and 51mm.
Arbors: A1 and A10.

General-Purpose Kit (KFC06023):
Holesaws (x6): 22, 29, 35, 44, 51 and 64mm.
Arbors: A1 and A10.

Universal Holesaw Kit (KFC14021):
Holesaws (x14): 16, 20, 22, 25, 29, 32, 35, 38, 44, 51, 57, 64, 68 and 76mm.
Arbors: A1 and A2.

Features and Benefits
• All kits include a wide selection of fast cut pitch holesaws allowing for vastility in application
• Durable and shatter resistant material allows for easy cutting into metal, wood and plastic
• Supplied in carry case for easy portability