£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
Product Documents
The powerful 0.75Hp moter in this compact lathe ensures long lasting, smooth performance. The lathe comprises of a robust heavy duty cast iron bed, headstock and tailstock.
Features and Benefits
• 10-speed lathe for maximum flexibility
• Fitted with hollow tailstock suitable for long hole boring
• Easy speed change
• 300mm maximum turning diameter
• 900mm max. turning between centres
• 360° swivel headstock allows outboard turning of larger material, with 4 position lock
• Digital read-out for higher accuracy
• Heavy-duty cast iron construction
• Integrated NVR switch
Typical Applications
• Workshop
• Suitable for soft and hard woods
Notes
• Always return the speed control lever to the lowest speed position before turning the lathe off. Not complying may prevent the motor from starting and / or cause damage to the lathe
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 1120mmx 1510mmx 475mm |
Distance Between Centres | 900mm |
EAN | 5012713019380 |
ECLASS Code | 17072190 |
Includes | 2x Tool Rests and Bowl Turning Rest Holder Drive and Live Tailstock Centres Faceplate Steel Fabricated Stand |
MFR Part No. | 1938 |
Motor Power | 550W |
Overall Depth | 475mm |
Overall Height | 1120mm |
Overall Width | 1510mm |
Phase | Single Phase |
Product Type | Wood Lathe |
Standards Met | CE Approved |
Tailstock Taper | MT2 |
UNSPSC Code | 23101511 |
Voltage | 230V |
Warranty | 2 Years (T&C apply) |
Weight | 85kg |