£17279.99
Ex VAT
£20735.99
Inc VAT
Product Details
Product Specification
Precision engineering and versatility combine in the 3VST Turret Mill. Crafted to meet the demanding requirements of machining professionals, this mill boasts exceptional features such as dovetail slideways, variable speed control, and comes with a comprehensive set of accessories.
Features and Benefits
• The inclusion of dovetail slideways guarantees superior stability and precision during milling operations
• Fine-tune the milling speed for outstanding accuracy and superior finishes
• Gain real-time insights into your machine's movements with the 3-axis digital readout, which enables precise measurements and enhanced control
• The X-axis powerfeed simplifies long cuts and repetitive milling tasks by providing smooth, consistent movement
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 36600390 |
Maximum General Drilling Capacity | 16mm |
MFR Part No. | MIL-3VST |
Number of T-Slots | 3 |
Overall Height | 210cm |
Overall Length | 134cm |
Spindle Taper | R8 |
Spindle to Column Range | 215 to 450mm |
Spindle to Table Range | 45 to 395mm |
T-Slot Size | 16mm |
Table Length | 254mm |
Table Width | 1270mm |
Type | Turret Milling Machine |
UNSPSC Code | 23242500 |
Wattage | 2200W |
Weight | 1050kg |
X-axis Travel | 730mm |
Y-axis Travel | 370mm |
Z-axis Travel | 400mm |