£23999.99
Ex VAT
£28799.99
Inc VAT
Product Details
Product Specification
Discover the perfect blend of precision, versatility, and power with our Super Turret Milling Machines. Whether you're a professional machinist or a hobbyist, these machines are designed to meet your exacting standards. Equipped with an air-powered drawbar, variable speed control, and a range of accessories, these milling machines empower you to tackle a wide variety of milling tasks with ease.
Features and Benefits
• Air-powered drawbar allows users to switch between tools quickly and effortlessly
• Adjust the milling speed to match the material and cutting requirements providing users with the precision needed for different tasks, ensuring clean and accurate cuts every time
• Benefit from accurate and real-time feedback with the included 3-axis digital readout
• The included X-axis powerfeed facilitates smooth and consistent movements during milling operations and reduces manual effort
Notes
• Each Super Turret comes complete with essential accessories, including a drill chuck, vice, clamp kit, and collets
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 36600390 |
Maximum General Drilling Capacity | 16mm |
MFR Part No. | MIL-5VST |
Number of T-Slots | 3 |
Overall Height | 221cm |
Overall Length | 165cm |
Spindle to Column Range | 215 to 450mm |
Spindle to Table Range | to 45mm |
T-Slot Size | 16mm |
Type | Turret Milling Machine |
UNSPSC Code | 23242500 |
Weight | 1450kg |
X-axis Travel | 900mm |
Y-axis Travel | 415mm |
Z-axis Travel | 430mm |