£6779.00
Ex VAT
£8134.80
Inc VAT
Product Details
Product Specification
Product Documents
Universal precision drilling-milling machines with manual transmission, threading node, manual fine feed and adjustable wedges. MH 35V with electronically controllable drive and a control unit with dirt and water resistant membrane keypad.
Features and Benefits
• User-friendly control panel, dirt and water-resistant membrane keypad
• Digital display and quill display in the milling head is easy to read
• Height adjustable protective screen with micro-switch, to protect against flying chips and parts, for maximum protection of the user
• Gear head tiltable ± 30 ° and right/left rotation available
• Rotary pushbutton in the control panel for setting the drilling depth optionally in mm or inch and zero point
• High concentricity due to tapered roller bearing, better than 0.015 mm measured in the quill
• Z-axis which is made of stainless stell with lamellar protective cover
• Massive and large-dimensioned XY stage, surface-finished with T-slots
• Heavy, stable and solid column, made of high-quality gray cast iron, with ground and scraped dovetail guide, for high stability and precision
• Optional solid, heavy steel base provides stability
• Warranty -12 Months (T&Cs Apply)
Standards
• Standard DIN EN 55011 EMC level C2
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Excel |
Dimensions | 850 x 1030 x 1340mm |
ECLASS Code | 36600390 |
Hertz | 50Hz |
Maximum Drilling Capacity in Steel | 32mm |
Maximum General Drilling Capacity | 80mm |
MFR Part No. | 0333-8170 |
Overall Height | 134cm |
Overall Length | 85cm |
Overall Width | 1030mm |
Phase | Three Phase |
Table Length | 750mm |
Table Width | 210mm |
Type | Mini Mill/Drill Machine |
UNSPSC Code | 23242500 |
Voltage | 400V |
Warranty | 12 Months (T&Cs Apply) |
Weight | 316kg |
X-axis Travel | 450mm |
Y-axis Travel | 200mm |