£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
Compact and convenient, the bench mounted buffer/polisher from Sealey® offers quick time polishing of tools and knives to maintain and lengthen their use.
Features and Benefits
• Quick and efficient smoothing and polishing
• Heavy cast iron base helps to reduce vibrations
• Supplied with ready to use fine and coarse wheels for user convenience
• Excellent machine wattage for consistent and powerful drive
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Backing Pad Diameter | 150mm |
Brand | Sealey |
ECLASS Code | 21051900 |
Height | 250mm |
Length | 240mm |
MFR Part No. | BB1502 |
No Load Speed | 2850rpm |
Power | 370W |
Power Source | Electrical |
Product Type | Buffer/Polisher |
Spindle Thread Size | 13 |
UNSPSC Code | 27112702 |
Voltage | 230V |
Warranty | 12 Months |
Weight | 9kg |
Width | 510mm |