Ajax Machine Tools

AJPH450, Hydraulic Power Hacksaw Machine, 400V, 2kW, 3Ph

SKU:

AJX2712615R

MPN:

AJPH450

£20939.00

Ex VAT

£25126.80

Inc VAT

AVAILABLE TO ORDER

FREE Delivery Call for estimated dates


    Overview

    Hydraulic Power Hacksaws have been designed to meet the demands for efficient compact saws and capable of cutting accurately, quickly and economically.


    Features and Benefits
    • Each model is manufactured from a solid cast iron construction and a practical design
    • The machine vice swivels to allow angular cutting, the bow has infinitely variable cutting feed with automatic cut off at end of cut with rapid bow return
    • The machine is complete with blade, length setting gauge, re-circulating coolant system, swarf collection tray, bar end support, bundle cutting and roller stand,
    • Fully CE marked


    Need support to find the right solution contact our Technical Product Support Team


    Product Specification
    Blade Length
    650mm
    Blade Thickness
    2.5mm
    Blade Width
    50mm
    Brand
    Ajax Machine Tools
    Dimensions
    1970mm x 940mm x 1520mm
    ECLASS Code
    36600503
    Frequency
    50Hz
    Maximum No Load Speed
    120spm
    MFR Part No.
    AJPH450
    Overall Length
    1970mm
    Overall Width
    940mm
    Phase
    Three Phase
    Power Rating
    2kW
    Product Type
    Hacksaw Machine
    Rectangular Cutting Capacity
    400 x 430mm
    Round Cutting Capacity at 45°
    160mm
    Round Cutting Capacity at 90°
    450mm
    Supply Voltage
    415V
    UNSPSC Code
    23101512
    Warranty
    15 months parts & labour (T&C apply)
    Product Documents