£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
Product Documents
Excel Machine Tools Heavy Duty Belt & Disc Sander BDG 69 (1 Ph 240v)
Features and Benefits
• Heavy duty Belt and Disc Sander
• Versatile belts can be used in horizontal or vertical position
• Quick belt change design
• Table Tilts 45°
• Mitre Gauge tilts L60° - R60°
• Powerful 1100W 240V 1Ph motor
• Net weight 54 Kgs
• Warranty -12 Months (T&Cs Apply)
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Belt Length | 1220mm |
Belt Speed | 348 -m/min |
Belt Width | 153mm |
Brand | Excel |
MFR Part No. | 1-552-350 |
Power | 1100W |
Product Type | Belt/Disc Sander |
UNSPSC Code | 27112708 |
Voltage | 240V |
Warranty | 12 Months (T&Cs Apply) |
Weight | 54kg |