£2319.00
Ex VAT
£2782.80
Inc VAT
Product Details
Product Specification
Product Documents
305mm (12") heavy duty professional table saw with a large cast iron table to ensure accuracy and comes complete with two extension tables to provide an large work surface.
Features and Benefits
• 30v (16amp) supply
• 3000.0w (4.0hp) induction motor
• Fine adjustment for rise and fall saw blade with lock
• 45° adjustable blade with blade lock
• Micro-adjustable lock for accuracy
• Quick-Lock' full length rip fence
• Extension tables can be mounted on one each side when sliding carriage is not fitted to the machine
• 'T' slotted cast iron mitre guide
• Built-in dust extraction outlet
• Integrated NVR switch
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Diameter | 305mm |
Bore | 30mm |
Brand | SIP |
Cutting Capacity | Cutting Depth at 45°: 80 mm Cutting Depth at 90°: 100 mm |
EAN | 5012713014460 |
Includes | 305mm TCT Blade Push Stick |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 1446 |
Model Number | 01446 |
No Load Speed | 4000rpm |
Power | 3000W |
Power Source | Electric |
Product Type | Table Saw |
Table Size | L x W x H: 1,500 x 800 x 860 mm |
UNSPSC Code | 23101512 |
Voltage | 230V |
Warranty | 2 Years (T&Cs Apply) |
Weight | 195kg |