All models are supplied hard wire input to internal terminals. Vented sheet steel for indoor use 20mm conduit entry on both sides of case.
CM1500/WM0: Intermittent Rating 1.5kVA. No Sockets Fitted.
CM1500/WM2: Intermittent Rating 1.5kVA. 2 x 16A Sockets Fitted.
CM3300/WM0: Intermittent Rating 3.3kVA. No Sockets Fitted.
CM3300/WM2: Intermittent Rating 3.3kVA. 2 x 16A Sockets Fitted.
• All models come with Re-settable thermal overload protectio
• Where Output sockets are fitted come under BSEN 60309 / IEC 60309
(Previously BS4343)
• 110V output is centre tapped to earth to minimise consequence of electrocution.
• All models can be modified to straight 110V by change of wire link