PCL

XF Series Adaptors (EURO 130)

8 Variations

These high-quality adaptors are case-hardened and boast a corrosive resistant finish for a much longer life.

Features and Benefits
• Case-hardened for superior durability
• Highly resistant to rust and corrosion

Technical Information
• For use with XF series Couplings
• Nominal Bore: 7.4mm
• Flow rate @ 6 bar - 43 cfm @ 100 psi 2,200 l/min
• Adaptor series: XF Series
• Inter-changable: Cein 320, Legris 25/26, Norgren 234/238, Rectus 25/26, Schrader Inter-check 35