noscript10" Boat Level | Cromwell Tools

Stabila

10" Boat Level

3 Variations

The Stabila 81S-25 Boat Spirit Level, measuring 250mm (10"), is renowned for its robust die-cast aluminium body, ensuring durability and precision on job sites. It features precisely aligned vials secured on a milled surface for maximum accuracy. With STABILA installation technology, it maintains ±0.5 mm/m accuracy in standard positions and ±0.75 mm/m in reverse, ideal for construction and carpentry. The level's electrostatic powder coating allows easy cleaning and protects surfaces like fair-faced brickwork from discoloration. Its trapezoidal profile offers comfort and stability, making it a reliable choice for professionals seeking long-term performance in levelling and alignment tasks.

Features and Benefits
• Robust die-cast aluminium body for exceptional durability
• Precision-aligned vials on a milled surface ensure maximum accuracy
• STABILA installation technology maintains ±0.5 mm/m accuracy in standard and ±0.75 mm/m in reverse positions
• Electrostatic powder coating allows for easy cleaning and protects against dirt
• Trapezoidal profile provides comfort and stability during use, ideal for construction and carpentry tasks

Notes
• 81S: with non-magnetic base
• 81SM: with magnetic base (ferrite)
• 81SREM: Two super strong rare earth magnets for fantastic sticking power to steels and scaffold tubes, also supplied with a belt pouch