Stanley

Bi-Material Tape Measures

3 Variations

Comprised of a bi-material rubberised outer casing and a corrosion resistant Tylon™ blade with nylon coating, this range of Bi-Material measuring tapes have been designed with comfort, ease and accuracy at the forefront. Featuring a positive blade lock, true-zero hook end, belt clip and a high quality blade with imperial and metric measurements, the product is a must have for professionals and hobbyists alike. Available in a variety of lengths to ensure you find the product that best meets your requirements.

Features and Benefits
• Matte finish blade reduces glare and reflection for easy reading in all environments
• Compact and ergonomic bi material case bolsters comfort and grip when using
• Metal belt clip allows you to easily store and transport the product
• Bi-material case is waterproof and resistant to general wear and tear making it a durable product
• True zero hook compensates accurately for internal and external measurements
• Available in a variety of lengths to allow you to select the product that best suite your needs
• Possesses both imperial and metric measurements
• True-zero end hook ensures optimum accuracy when reading
• Blade lock makes measuring across distance easy even when operating alone

Typical Applications
• Ideal for use by DIY enthusiasts and professionals alike, including:
• Building/Construction
• Engineering
• Woodworking
• Hobbyists
• Electricians
• Plumbers

Standards
• Has an EEC Class II rating for accuracy