SKU:
SOL7405333M
MPN:
7405333M
£1199.00
Ex VAT
£1438.80
Inc VAT
Product Details
Product Specification
Product Documents
So-cool multi-metal plus is a semi-synthetic, biocide free, water-miscible cutting fluid with optimum wetting, cooling and flushing performance. Ideally developed for use in the machining of cast iron, steel and aluminium alloys it maintains good tool cleanliness thanks to the microemulsion generated and remains non irritating to skin even in high concentrations.
Ideal for turning, drilling, milling and grinding. It can reduce grinding burns, grinding wheel wear and misting. Its good washing effect and filtration ability keeps machines clean.
Features and Benefits
• Cutting fluid with optimum wetting, cooling and flushing performance
• Reduces grinding burns and wheel wear
• Good washing ability and filtration for improved tool cleanliness
• Low foaming and misting
• Non-irritating formula, easy on skin even in high concentrations
Typical Applications
• Milling
• Grinding
• Turning
Notes
• When used with critical aluminium alloys we suggest a compatibility test
For information about health risks and maintaining fluid quality for water soluble cutting fluid see our Working With Metalworking Fluids Guide.
Attribute | Value |
---|---|
Applications | Drilling Grinding Milling Turning |
Brand | Solent Lubricants |
Container Type | Barrel |
EAN | 5036140463547 |
Features | Good washing effect & filterability to keep machines clean Reduces grinding burns, wear & misting |
For Use On | Aluminium Cast Iron Mild Steel Stainless Steel Yellow Metals |
Form | Fluid |
MFR Part No. | SOLENT(Fuchs Eco cool MM) |
Product Type | Water Soluble Cutting Fluid |
Series | So-Cool Multi-Metal Plus |
Size | 205ltr |
UNSPSC Code | 15121502 |