Brasso

Stainless Steel Cutlery

4 Variations

Stainless steel cutlery. Knife, Fork, Tea Spoon & Dessert Spoon.

Features and Benefits
• High resistance to staining
• Durable Stainless Steel
• Maintains an excellent finish

Notes
• Table Fork 21 cm
• Table Knife 21cm
• Dessert Spoon 18 cm
• Tea Spoon 13cm
• Pack of 12
• Length: 130m