JSP

HardCap™ A1+, 5.0cm Peak Baseball Bump Caps

2 Variations

Weighing less than 135g, these lightweight hard caps are made using an EPP (Expanded Polypropylene) impact liner combined with a tough HDPE shell.

Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant to keep the caps smelling pleasant and feeling comfortable.

Features and Benefits
• Moisture-wicking integrated sweatband to allow the quick evaporation of liquids
• Large reflective panels on the side of the caps add to product and user visibility.
• Vented for breathability and user comfort
• Cap covers are suitable for machine washing
• Pin adjustment for a secure and comfortable fit

Standards
• ANSI/ESD S20.20:2014
• Conforms with EN 812

Notes
• Size: 530mm - 640mm