£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
Weighing less than 135g, these lightweight hard caps are made using an EPP (Expanded Polypropylene) impact liner combined with a tough HDPE shell.
Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant to keep the caps smelling pleasant and feeling comfortable.
Features and Benefits
• Moisture-wicking integrated sweatband to allow the quick evaporation of liquids
• Large reflective panels on the side of the caps add to product and user visibility.
• Vented for breathability and user comfort
• Cap covers are suitable for machine washing
• Pin adjustment for a secure and comfortable fit
Standards
• ANSI/ESD S20.20:2014
• Conforms with EN 812
Notes
• Size: 530mm - 640mm
Attribute | Value |
---|---|
Adjustment Type | Pinlock |
Brand | JSP |
Colour | Black |
EAN | 5038428055048 |
Fits Head Size | 53cm to 64cm |
MFR Part No. | ABS000-001-100 |
Outer Material | High Density Polyethylene |
Peak Style | Short Peak |
Series | HardCap |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |