Showa

CAT III Showa™ 771 Chemical Protection Nitrile Gloves, Yellow

3 Variations

These chemical-resistant gauntlets from Globus® deliver excellent protection against chemicals, oils, and acids. Suitable for oil submersion, the longer wrists allow for maximum protection against liquids, while the 0.8mm thickness provides good abrasion resistance.

Features and Benefits
• Fully coated with an extra nitrile coating over the hands for extra protection
• Rough surface allows for excellent grip in wet and oily conditions
• Anti-bacterial treatment in the cotton lining for improved hygiene

Typical Applications
• Automotive
• Chemical
• Cleaning
• Construction
• Maintenance
• Janitorial

Standards
• CE Category III certified 0120
• EN388:2016 4.1.1.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016

Warnings
• Not suitable for thermal or electrical protection

Notes
• Length: 300mm (size dependent)
• Cuff style: Gauntlet