Ansell

Kevlar® Sleeves with Thumbhole

3 Variations

With an emphasis on safety and comfort, this range of Kevlar® sleeves are designed with the user in mind. Possessing an automatic knit liner for comfort, each product also features a thumb slot for free movement and protection of the wrist and forearm. Constructed from high-tech 100% Kevlar® which has an exceptional cut resistance to weight ratio.

Features and Benefits
• Thumb slot bolsters protection of the wrist and forearm area whilst still providing dexterity and freedom of movement
• Possesses impressive resistance to cuts
• Offers heat resistance up to 100­°C
• Lined with an automatic knit to provide comfort to the wearer

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication

Standards
• EN388:2003 1.3.4.X
• EN407:2004 X.1.X.X.X.X