Polyco

Disposable Black Nitrile™ Gloves, Pack of 100

4 Variations

Designed for user comfort, these Black Nitrile™ gloves are strong and resistant to punctures and tearing. Used widely as examination gloves, they're suitable for a range of industries including medical and janitorial.

Features and Benefits
• Strong synthetic material with better puncture and abrasion resistance than natural alternatives
• Flexible material for comfort during prolonged wear
• Powder-free for reduced risk of cross-contamination
• No latex proteins, making them suitable for wearers with sensitive skin

Typical Applications
• Pharmaceutical duties
• Electronics
• Inspection
• Medical duties
• Tattooist work
• Automotive maintenance & repair

Approvals
• Product Food Approved to EC1935/2004

Standards
• (EU) 2016/425
• (EU) 2017/745 Class 1
• EN455: Medical Gloves for Single Use parts 1, 2, 3, 4
• EN420:2003+A1:2009
• EN ISO 374-1:2016
• EN ISO 374-5:2016

Warnings
• Gloves contain accelerators which may cause allergic reactions