Ansell

Disposable Gloves, Green Nitrile, Chemical Splash Resistant, Pack of 100

4 Variations

TouchNTuff® 92-500 gloves are made with a soft, proprietary Ansell® formulation for excellent wearer comfort. Engineered to provide chemical splash resistance, these versatile gloves are used widely in a range of industries.

Features and Benefits
• Powdered for easier donning and moisture absorption
• Soft, nitrile construction means the gloves are comfortable and durable
• Splash resistance design to protect against chemical splashes
• Versatile glove suitable for a wide array of settings and applications
• Strong, durable gloves

Typical Applications
• Laboratory Analysis
• Maintenance
• Automotive
• Food processing
• Life sciences
• Machinery and equipment

Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKPT
• EN 374:2003
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016 Virus
• FDA21 CFR 177-2600
• ISO 9001