Kennedy

Quilted Checked Work Shirts

2 Variations

Stylish, comfortable shirts that are ideal for work and casual wear. Whether you're in the garden or the workshop, this padded cotton shirt is guaranteed to keep you warm and comfortable.

Features and Benefits
• 100% cotton outer and lining with 100% polyester padding for comfort and durability
• Full button front fastening
• Two breast pockets with button flaps for storing your personal effects
• Button cuffs
• Available in two sizes to suit your needs
• Ideal for work and casual wear for versatility of use

Typical Applications
• Woodworking
• Gardening
• Carpentry

Notes
• Measurements:
• L: Chest: 44" - Arm Length: 25" - Overall Shirt Length: 31" - Collar: 17" - Width Bottom: 46"
• XL: Chest: 48" - Arm Length: 25" - Overall Shirt Length: 32" - Collar: 18" - Width Bottom: 50"

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1