Honeywell

Welding Plus Gauntlets, Green/Yellow

3 Variations

Designed for MIG and ARC welding, these heavy-duty gauntlets also lend themselves to a range of other tasks, including rough and heavy handling.

Features and Benefits
• Reinforced palm for rough handling tasks
• Fully lined with heat resistant complex to protect against contact and radiant heat
• Reinforced around the fingers and thumb enhanced protection in this vulnerable wear point
• Heat-resistant Kevlar® thread stitching for durability
• Extended 140mm cuff for enhanced forearm protection

Typical Applications
• Automotive
• Building and construction
• Iron and steel industry
• Shipbuilding
• Welding

Standards
• CE Category II
• EN 388:2016 3.1.3.3.X.
• EN 407:2004 4.1.3.X.4.X.
• EN 12 477-2000 Protection for welders type A