Portwest

FW95 Steelite Safety Wellington Boots

5 Variations

Portwest FW95 Classic Safety Wellingtons manufactured from PVC/ Nitrile in a seamless and watertight construction. Safety features include a 200 joule steel toe cap, steel midsole, a slip and oil resistant outsole, anti-static, a washable nylon lining, kick off spurs for ease of removal and an energy absorbing heel for ease of removal. Ideal for use in a wide range of environments and industries. Height 40cm. Conforms to EN ISO 20345.

Full S5 protection.
Steel toecap/midsole.
Outer Material: Rubber.
Inner Material: Mesh.
Sole: Gum Rubber.
Closure: Slip-On.
Heel Type: no-heel.
Material Composition: 100% Mixed.