SKU:
POR9633620S
MPN:
FW95BKR44
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Portwest FW95 Classic Safety Wellingtons manufactured from PVC/ Nitrile in a seamless and watertight construction. Safety features include a 200 joule steel toe cap, steel midsole, a slip and oil resistant outsole, anti-static, a washable nylon lining, kick off spurs for ease of removal and an energy absorbing heel for ease of removal. Ideal for use in a wide range of environments and industries. Height 40cm. Conforms to EN ISO 20345.
Full S5 protection.
Steel toecap/midsole.
Outer Material: Rubber.
Inner Material: Mesh.
Sole: Gum Rubber.
Closure: Slip-On.
Heel Type: no-heel.
Material Composition: 100% Mixed.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
MFR Part No. | FW95 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Anti-Static Oil-Resistant Slip-Resistant Waterproof |
Safety Classification | S5 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile PVC |
Standards Met | BS EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Wide Fitting | No |