SKU:
PCL2702672T
MPN:
APT402
£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Designed for awkward drilling jobs in tight spaces, the 10mm angle drill from PCL is perfect for smaller manufacturing jobs and workshop settings.
Features and Benefits
• Powerful air motor provides consistent results
• Angled head for easy access to tight or enclosed spaces
• Low vibration when compared to an electric drill
• Impressive speeds up to 1,700rpm
• Rear exhaust sends air backward away from the operator
Typical Applications
• Cabinet work
• Window frame manufacture
• Puncture repair
• Reaming
• Honing
• General drilling requirements
Notes
• See our range of reliable Air Compressors to suit your air tool collection
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Brand | PCL |
Chuck Capacity | 10mm |
Chuck Type | Keyed |
EAN | 5014875190594 |
ECLASS Code | 21050101 |
Features | Teasing Throttle |
Item | Air Angle Drill |
Length | 215mm |
MFR Part No. | APT402 |
Model Number | APT402 |
No Load Speed | 1700rpm |
Noise / Vibration Information | 1.5m/s² 87 dBa |
Power | 224W |
Power Source | Air |
Reversibility | Non-reversible |
UNSPSC Code | 27112703 |
Weight | 1.25kg |