Makita

GA9040S - 9"/230 mm Angle Grinder AVT with Soft Start & Low Vibration Rear Handle

2 Variations

This single speed, 230mm angle grinder has a soft start feature, ultra low vibration and a rotatable rear handle. The grinder has a powerful 2400w motor, which along with the soft start feature, allows for easy control of speed with excellent stability. The rotatable rear handle allows the grinder to be positioned to suit an array of cutting and grinding operations (90 degrees R/L).

Features and Benefits
• Rotatable rear handle which features ultra low vibration
• Soft start feature ensures stability at high speeds
• 110V version (SKU: MAK2756150B) is not supplied with plug, these can be purchased separately using the SKU: CTL2820262K
• Powerful 2400w motor can handle heavy duty tasks

Typical Applications
• Cutting
• Grinding
• Deburring
• Finishing and polishing

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1