Bosch

GWS750 115mm Angle Grinder

2 Variations

Compact angle grinder with 750 watts of power. New definition of power and handiness with improved motor cooling to handle long time work.

Features and Benefits
• High overload capability
• New motor platform provides high power and torque
• Ergonomic design
• Improved air flow to control the temperature rise
• Dust proof air inlet and cotton thread head.
• Speed pre-selection and smooth start.

Specifications:
• Rated power input: 750W
• No-load speed: 11,000rpm
• Disc diameter: 115mm (41/2")
• Weight: 1.8kg