£1059.00
Ex VAT
£1270.80
Inc VAT
Product Details
Product Specification
Minimix 150
A range of mixers for professional and DIY users. Enclosed electric, sealed to IP 45. CE compliant, with NVR (no volt return) safety power switch.
Drum volume: 130ltr. Mixing output: 90ltr. Drum speed: 24rpm. Paddle type: 2x rapid mix. *Motor: Honda GX120.
Attribute | Value |
---|---|
Brand | Belle |
Compatible Mixing Material | Cement Mortar |
Drum Capacity | 130L |
EAN | 5031403061034 |
Engine | 122cc |
Height | 890mm |
Includes | Mixer Stand |
Length | 1211mm |
Maximum No Load Speed | 24rpm |
MFR Part No. | M54B |
Mixing Capacity | 90L |
Model Number | Minimix 150 |
Power Rating | 2900W |
Power Source | Petrol |
UNSPSC Code | 20121100 |
Width | 597mm |