Makita

DTW190Z Cordless Impact Wrench, 1/2in. Drive, 18V, Brushed, 190Nm Max. Torque, Body only

SKU:

MAK2756086X

MPN:

DTW190Z

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (5)

    Product Details

    The 18V Li-ion DTD190/DTW190 Impact Wrench is particularly suited for tasks that involve tightening and loosening bolts from M8 to M16, offering precise control and robust performance with a maximum torque of 190Nm. Compact and lightweight, the impact wrench features a 1/2" square drive and delivers up to 3,000 impacts per minute at a no-load speed of 0-2,300 rpm, ensuring quick and effective operation. It includes a built-in LED job light for enhanced visibility in dim workspaces and a speed control trigger for adjusting the power depending on the task's requirements.


    Features and Benefits
    • Delivers up to 190Nm for efficient fastening
    • Comes with battery protection to increase tool longevity
    • LED job light illuminates work areas
    • Lightweight with a speed control trigger for easy handling and power adjustment
    • Ideal for a range of bolt sizes, enhancing its utility in various applications


    Notes
    • MAK2756086X is body only. Batteries sold here</a


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Type

    Lithium-ion

    Blows per Minute

    3000bpm

    Body Style

    Pistol Grip

    Brand

    Makita

    Brushed or Brushless

    Brushed

    Drive Size

    1/2in.

    ECLASS Code

    21052003

    Includes

    DTW190Z Impact Wrench

    Item

    Cordless Impact Wrench

    Manufacturer Guarantee

    3 Year Guarantee (Upon Registration, T&C's Apply)

    Max. Torque Rating

    190Nm

    MFR Part No.

    DTW190Z

    Model Number

    DTW190Z

    No Load Speed

    2300rpm

    Number of Batteries Supplied

    0

    Power Source

    Battery

    Series

    DTW190Z

    UNSPSC Code

    27112713

    Voltage

    18V