£1439.00
Ex VAT
£1726.80
Inc VAT
Product Details
Product Specification
D25981 30 Kilo 28mm HEX Pavement Breaker
•Large oversize mechanism delivers extreme durability and excellent breaking performance
•2100 Watt motor delivers outstanding efficiency and durability (1800 Watt Low Voltage version UK Only)
•Active Vibration Control offers safer, more comfortable use and more productivity
•Suspended Handle System absorbs the rebound and, working with the AVC, delivers the lowest vibration on the market
•Optimized motor and hammer mechanism deliver best performance on the market
•Heavy duty electronic module for constant power under load
•Easy to service design to reduce repairing costs
Attribute | Value |
---|---|
Blows per Minute | 960bpm |
Brand | DeWalt |
EAN | 5035048656976 |
ECLASS Code | 21050106 |
Height | 620mm |
Length | 780mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 62J |
Model Number | D25981 |
Noise / Vibration Information | Hand/Arm Vibration 4.8 m/s2 Sound Power 105 dB(A) Sound Power Uncertainty 3 dB(A) Sound Pressure 94 dB(A) Sound Pressure Uncertainty 3 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s² |
Power Rating | 1,800W |
Shank | 28mm Hex |
UNSPSC Code | 27112705 |
Weight | 31kg |
Width | 162mm |