£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Blows per Minute | 2,800bpm |
Brand | Hikoki |
Capacity | 105mm (TCT core bit) 40mm (solid bit) |
Contents | Carrying Case Depth Stop Grease Side Handle |
EAN | 4966376284597 |
ECLASS Code | 21050106 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 8.5J |
Model Number | DH40MCJ2Z |
Power Rating | 1,100W |
Shank | SDS-Max |
Special Features | 2 mode function- hammer drilling and hammer only |
Supply Voltage | 110V |
UNSPSC Code | 27112705 |
Weight | 7.1kg |