£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
Features:
IMPORTANT:When connecting to a generator, avoid those with a throttle lever to increase the engine speed. Use of such generators can result in damage to the power tool.
Attribute | Value |
---|---|
Blows per Minute | 2,850bpm |
Brand | Hikoki |
Capacity | Core bit: 105mm Drill bit: 40mm |
EAN | 4966376284719 |
ECLASS Code | 21050106 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 11J |
Model Number | DH40MEYJ2Z |
Noise / Vibration Information | UVP vibration reduction system for operator safety |
Power Rating | 1,150W |
Shank | SDS-Max |
Special Features | Aluminium housing for greater durability on site |
Supply Voltage | 110V |
UNSPSC Code | 27112705 |
Weight | 7.5kg |