£959.00
Ex VAT
£1150.80
Inc VAT
Product Details
Product Specification
Features:
IMPORTANT:When connecting to a generator, avoid those with a throttle lever to increase the engine speed. Use of such generators can result in damage to the power tool
Attribute | Value |
---|---|
Blows per Minute | 2,400bpm |
Brand | Hikoki |
Capacity | Core bit: 160mm Drill bit: 52mm |
EAN | 4966376285129 |
ECLASS Code | 21050106 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 22J |
Model Number | DH52MEJ1Z |
Noise / Vibration Information | Low vibration rear handle |
Power Rating | 1,500W |
Shank | SDS-Max |
Special Features | Large trigger and mode change lever |
Supply Voltage | 240V |
UNSPSC Code | 27112705 |
Weight | 11kg |