Bosch

GSH 5 (230V) BREAKER (CARRY CASE)

SKU:

BCH2662750C

MPN:

0611338770

£464.00

Ex VAT

£556.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GSH 11VC
    Powerful 11kg breaker with a 1700 watt motor and 23 joules of impact energy. Vario-Lock with 12-fold adjustment of the chisel position. Adjustable impact force. Low vibration of only 8 m/s² due to decoupled main and side handles and optimised hammer mechanism. In-line design ensures optimum handling when working towards the ground. Constant Electronic for constant power under load. On/off switch is comfortable to reach from the main handle. Robust metal components. Service display indicates an impending carbon brush change.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    ECLASS Code

    21050106

    MFR Part No.

    611338770

    UNSPSC Code

    27112705