£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Blows per Minute | 2,850bpm |
Brand | Hikoki |
Contents | Bull Point SDS Max Chisel Carrying Case Side Handle |
EAN | 4966376288175 |
ECLASS Code | 21050106 |
Length | 480mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 8.5J |
Model Number | H45MEYJ1Z |
Noise / Vibration Information | Sound Power Level 99 dB(A Sound Pressure Level 88 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Chiselling Ah 8.0 m/s² Vibration Uncertainty K 1.5 m/s² |
Power Rating | 1,150W |
Shank | SDS-Max |
Special Features | One push action for quick bit mounting |
Supply Voltage | 240V |
UNSPSC Code | 27112705 |
Weight | 7.3kg |