Hikoki

H45MEYJ2Z 110V SDS-Max Demolition Hammer 1150W

SKU:

HIK2743745K

MPN:

H45MEYJ2Z

£0

(Inc VAT)

pack of 1

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    Features:

    - Brushless motor technology
    - Long lifetime
    - Maintenance Free
    - Compact
    - Lightweight
    - Compatible with engine generators
    - Stable performance during voltage drops
    - High Durability
    - Improved handling
    - Tool bit angle adjustment
    - Large trigger switch
    - Low vibration handle

    Blows per Minute
    2850bpm
    Brand
    Hikoki
    Contents
    Bull Point Carrying Case Side Handle
    ean
    4966376288182
    eclassCode
    21050106
    Length
    480mm
    Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
    Maximum Impact Energy
    8.5J
    Model Number
    H45MEYJ2Z
    Noise / Vibration Information
    Sound Power Level 99 dB(A) Sound Pressure Level 88 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Chiselling Ah 8.0 m/s² Vibration Uncertainty K 1.5 m/s²
    Power Rating
    1,150W
    Shank
    SDS-Max
    Special Features
    One push action for quick bit mounting
    Supply Voltage
    110V
    Weight
    7.3kg