£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
Features:
• SDS max bit shank.
• Power input 1,250W.
• Easy to change tool by single-step holder.
• Variable lock mechanism to adjust tool at 12-step angle.
• Functional and robust design.
The Hikoki H60MC is a 1250W SDS-Max Demolition Hammer, ideal for trade professionals. The H60MC is a robust demolition hammer with an SDS max bit shank. The powerful 1,250 watt motor delivers a full load impact rate of 1,600/min. The variable lock mechanism allows you to adjust the tool at 12 angles meaning you can work as efficiently or comfortably as possible.
Attribute | Value |
---|---|
Blows per Minute | 1,600bpm |
Brand | Hikoki |
Contents | Bull Point Chisel Carry Case Side Handle |
EAN | 4966376288434 |
ECLASS Code | 21050106 |
Length | 570mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 22J |
Model Number | H60MCJ2Z |
Noise / Vibration Information | Vibration Emission Value Ah 20.0 m/s² Vibration Uncertainty K 4.3 m/s² |
Power Rating | 1,250W |
Shank | SDS-Max |
Supply Voltage | 110V |
UNSPSC Code | 27112705 |
Weight | 10.2kg |