£719.00
Ex VAT
£862.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Brushless motor technology
• Long-lifetime
• Maintenance Free
• Compact
• Lightweight
• Compatible with engine generators
• Stable performance during voltage drops
• Low vibration handle
• High Durability
• Improved handling
• Tool bit angle adjustment
• Large trigger switch
Attribute | Value |
---|---|
Blows per Minute | 2,100bpm |
Brand | Hikoki |
Contents | Carrying Case SDS-Max Bull Point Chisel Side Handle |
EAN | 4966376288670 |
ECLASS Code | 21050106 |
Length | 585mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 20J |
Model Number | H60MEYJ1Z |
Noise / Vibration Information | Vibration Emission Value Chiseling Ah: 11.0m/s² Vibration Uncertainty Value K: 1.5m/s² |
Power Rating | 1,500W |
Shank | SDS-Max |
Special Features | One push action for quick bit mounting |
Supply Voltage | 240V |
UNSPSC Code | 27112705 |
Weight | 12.2kg |