Makita

Brushless Impact Drivers

4 Variations

DTD15/7
The cordless impact driver is an internal hex chuck to fit hexagonal bolts and machine screws. It features a brushless motor that generates less heat buildup which is ideal for use in manufacturing/production applications and eXtreme Protection Technology (XPT) offers maximum protection against dust and liquids.

Voltage: 18v
Max Torque: 170Nm
No Load Speed: 0-3400rpm
Screw Capacity: M4-M8
Bolt Capacity: M5-M16
Thread Length: 22-125
Impacts per Minute: 0-3600ipm
Driving Hex Shank: 1/4"
Overall Length: 126mm

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1