SKU:
DEW2728814H
MPN:
DCF897N-XJ
£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
This high torque impact wrench features a 3-speed select switch to give greater control of the brushless motor and delivers up to 950Nm of forward torque and 1627Nm of breakaway torque, handling tough jobs with ease. Lightweight at only 2.6kg (without battery), this highly portable tool features an ergonomic grip, while the 3/4in. cold-forged anvil with hog ring allows fast and frequent changing of sockets while providing a more secure and durable hold than the traditional pin detent. At only 226mm, this impact wrench is excellent for use in tight, badly lit spaces with a super-bright LED ensuring that the workspace is well-lit.
Features and Benefits
• 14-lumen LED on the foot for a clear view for the user
• Compatible with Flexvolt batteries for convenience and flexibility
• Ergonomic grip for minimizes hand fatigue and improves control
• Three-speed selection switch allows the user to tailor the tool's performance to the task at hand
• Lightweight design makes the tool easier to handle, reducing operator fatigue
• Retention pin secures sockets during operation, enhancing safety by preventing the sockets from accidentally detaching
• 3/4in cold forged anvil offers superior durability making the wrench capable of withstanding high torque and long-term wear
Typical Applications
• Railway maintenance
• Ironwork
• Wind turbine manufacturing
• Steel structure installation
Notes
• Battery, case and charger not included
• Battery sold here</a
• Charger sold here</a
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 3/4in. |
EAN | 5035048683040 |
ECLASS Code | 21052003 |
Includes | DCF897N-XJ Impact Wrench |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 950Nm |
MFR Part No. | DCF897N-XJ |
Model Number | DCF897 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | DCF897N-XJ |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.6kg |