SKU:
MAK2756089M
MPN:
DTW1001Z
£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
Product Documents
These Makita DTW1001 and DTW1002 impact wrenches are perfect for heavy-duty tasks. With their brushless motors, each wrench features an extended battery life and maximises efficiency and durability. The DTW1001Z, with its 3/4" drive, delivers up to 1050 Nm of torque, while the DTW1002 models, with a 1/2" drive, offer up to 1000 Nm. Each model comes with three adjustable power settings for tailored usage.
Features and Benefits
• Up to 1050 Nm of torque for tackling tough tightening and loosening jobs
• Durable construction includes brushless motors improving runtime and reducing wear
• User-friendly ergonomic design with soft grips for comfort and control
• LED lights illuminate work areas effectively
• Electric brakes and protection circuits enhance operational safety
Notes
• MAK2756089M and MAK2756089W are body only and do not include any batteries
• Batteries sold here</a
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Makita |
Brushed or Brushless | Brushless |
Drive Size | 3/4in. |
ECLASS Code | 21052003 |
Includes | Body Only - No Batteries or Charger. DTW1001 Impact Wrench |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1050Nm |
MFR Part No. | DTW1001Z |
Model Number | DTW1001Z |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | DTW1001Z |
UNSPSC Code | 27112713 |
Voltage | 18V |