SKU:
MAK2755874R
MPN:
DTW300Z
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
This DTW300Z cordless 18V impact wrench is part of Makita's LXT lithium battery platform. Ideal for applications ranging from construction to automotive repair, this impact wrench offers a high maximum fastening torque of 330Nm, ensuring robust performance for a variety of fasteners. The brushless motor optimizes battery life and enhances the tool's efficiency, providing excellent rotation and sustained power output. This 144mm-long wrench is compact and lightweight, facilitating ease of use in tight spaces without causing fatigue.
Features and Benefits
• Versatile power settings tailored to different fastening needs with multiple impact modes
• Auto-stop mode prevents overtightening and ensures precise control
• XPT technology offers protection against dust and water extending tool life
• Twin LED work lights and a soft-grip ergonomic handle enhance usability
• Delivers up to 330Nm, suitable for heavy-duty applications
Notes
• Body only
• Battery available here</a
Attribute | Value |
---|---|
Body Style | Pistol Grip |
Brand | Makita |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Length | 144mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 330Nm |
MFR Part No. | DTW300Z |
Model Number | DTW300Z |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112713 |
Voltage | 18V |