SKU:
RPD2706555B
MPN:
5000103
£98.49
Ex VAT
£118.19
Inc VAT
Product Details
Product Specification
Professional dual pneumatic stapler and nailer especially designed for durable and thicker fastenings. Designed to drive narrow staples No.90 from 20 to 40mm and No.8 brads from 15 to 50mm.
Features and Benefits
• Rapid Airtac PBS151 Pneumatic Stapler/Nailer, part of the Pro range for professionals
• Dual magazine for staples and brads, suitable for furniture, panelling, cabinet making, finish, and trim applications
• Compatible with staples up to 40mm and brads up to 50mm in length
• Designed for durable and thicker fastenings
• 20mm nose and flat front for easy access in tight areas
• Adjustable depth of drive for application suitability
• 360° adjustable air-system prevents exhaust-air from facing the user
• Quick load magazine system for speedy consumable reloading
• Easy-to-Clear mechanism for hassle-free jam removal
• Lightweight die-cast aluminum stapler/nailer with ergonomic handle for comfort
• Comes with a hard plastic case, oil pot, hex wrenches, safety glasses, 200 x No. 90 staples (25mm leg length), and 200 x No. 8 brads (30mm length)
• Compatible with Rapid No. 90 narrow crown staples (20-40mm) and No. 8 brads (15-50mm)
• No limitation in fire rate; covered by a 2-year guarantee
Notes
• See our range of reliable Air Compressors to suit your air tool collection
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 72 - 101psi |
Brand | Rapid |
Compatible Nail Type | Brad |
EAN | 4051661001840 |
ECLASS Code | 21052590 |
Height | 84mm |
Includes | Box of 200 30mm Staples Box of 200 50mm Brads Hex Wrench Oil Pot Rapid Pneumatic Combi Tacker/Nailer Safety Glasses |
Item | Air Nailer & Air Stapler |
Manufacturer Guarantee | 2 Year Guarantee |
Model Number | 5000103 |
Nail Capacity | 110 |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 15 - 50mm |
Nail Size | 18 Gauge |
Power Source | Air |
UNSPSC Code | 27112716 |
Weight | 3.371kg |
Width | 349mm |