£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
DCD240X2-GB 54V XR FLEXVOLT Paddle Mixer - 2X 9AH
• XR FLEXVOLT cordless technology delivers power equivalent to a 2000W mains input corded mixer
• Variable speed dial for complete range of materials
• Ergonomic dual handle design for control and comfort
• Standard M14 paddle connection
• Supplied with 160mm centre pull down swirl paddle for quick and consistent mixing
• 2 x 9.0Ah XR FLEXVOLT Li-Ion battery pack with state of charger indicator
Attribute | Value |
---|---|
Battery Capacity | 9Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
EAN | 5035048668351 |
Includes | 160mm centre draw down swirl mixing paddle 2 x 9.0Ah XR FLEXVOLT Li-Ion battery pack with state of charger indicator Heavy duty bag XR Fast charger |
Item | Cordless Paddle Mixers |
MFR Part No. | DCD240X2 |
Model Number | DCD240X2-GB |
No Load Speed | 725rpm |
Number of Batteries Supplied | 2 |
Paddle Diameter | 160mm |
Paddle Fitting Thread Size | M14 |
Paddle Length | 550mm |
Power Source | Cordless |
UNSPSC Code | 20121100 |
Voltage | 54V |