£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
A high quality mixer with variable speed control, from 250 -750rpm. Featuring a robust headstock and an ergonomic handle for maximum comfort and control. Supplied with a 120mm multi-purpose paddle and wrench.
Technical Specifications:
Motor (230V or 110V ~ 50Hz): 1,100W variable.
Speed range: 250 - 750rpm.
Machine weight: 4.9kg.
Dimensions (H x W x D): 863 x 330 x 240mm.
Recommended maximum duty cycle: 30 mins.
Paddle fitment thread: M14 x 2.
Sound pressure level
(under load): <94 dBA.
Vibration: 0.5 - 0.7 m/s².
Gross weight: 6.2kg.
Packaging weight: 1.3kg.
Packaging dimensions (H x W x L): 290 x 250 x 580mm.
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
Compatible Mixing Material | Cement Mortar Plaster |
EAN | 0849713011237 |
Includes | Operator Manual Paddle Wrench |
Item | Corded Paddle Mixers |
Length | 870mm |
MFR Part No. | 013-0001 |
Model Number | 013-0001 |
No Load Speed | 750rpm |
Paddle Diameter | 120mm |
Paddle Fitting Thread Size | M14x2 |
Paddle Length | 550mm |
Power | 1100W |
Power Source | Electric |
UNSPSC Code | 20121100 |
Voltage | 240V |
Width | 315mm |