Bosch

GSA 1100E - SABRE SAW 1100W

2 Variations

Integrated LEDs for a better view of the workpiece. Powerful 1100W motor for fast sawing progress. Metal hook for hanging up the tool during a work break. SDS for fast and convenient blade changes. Rubber-coated gear housing for a secure and comfortable grip.

Rated power input: 1100W.
No-load stroke rate: 0-2700spm.
Weight: 3.6kg.
Saw stroke length 28mm.
Cutting depth in wood: 230mm.
Cutting depth in metal profiles and metal pipes: 20mm.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1