(Unbranded)

Desk Fans

3 Variations

Keep cool in the office during warmer months with a desk fan. The quiet motor design creates minimum disturbance, while the simple operation allows for quick adjustment as needed.

Features and Benefits
• Adjustable head tilt to position the air circulation where required
• Oscillating action creates comfortable airflow
• Mesh guard for safety
• Fans are designed with a quiet motor for convenience in a range of environments
• Push button switch for easy use with two speeds
• Quiet motor running for minimal disturbance
• Available in sizes 9, 12 and 16 inches to suit requirements

Standards
• EN 55014-1:2014
• EN 55014-2:2015
• EN 61000-3-2:2014
• EN 61000-3-3:2013