The ProtectoXtract is a mobile unit is supplied on swivel casters for easy maneuverability around the workplace. Comes with the innovative ProtectoSpark mobile spark suppressor kit for welding and grinding applications, a 3m suction arm, a hose with internal joints and a filter that provides air movement up to 1,600m³/hr.
Features and Benefits:
•ProtectoXtract is a BGIA approved mobile high-vacuum extraction system for filtration of particulate fumes, dusts and some gases
•Uses a 5-stage filtration system, with replaceable filters and is quiet in operation
•Compliant with DIN EN ISO 15012-1, so is suitable for category W3 stainless >30% Ni+Cr welding fumes
•High filter efficiency of >99%
Warnings:
•Supplied with a ProtectoSpark filter unit as standard which MUST be used
•Should NOT be used for filtering fumes containing oil, solvents, explosive dusts/gases or hybrid mixtures of wastes, etc.